Shop All Brake Rotors
Raybestos
Disc Brake Rotor Only Br31242,96617R
Mfr # 96617R
Zoro # G4798846
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 4
- Nominal Thickness 0.395 in
- Material High Carbon Cast Iron
- Height 40.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 96617R
- Zoro # G4798846
- UPC # 820442129561
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 40.4 mm |
Outside Dia. | 258.05 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Bolt Hole Dia. | 0.498 in |
Center Hole Diameter | 2.99 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 4 |
Nominal Thickness | 0.395 in |
Material | High Carbon Cast Iron |
Style | Smooth-Plain |
Bolt Holes | 4 |
Type | Solid |
Rotor Coating | Non-coated |
Discard Thickness | 0.315 in |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, By-Pass (P73)
- ULTRATECH Drum Funnel with Lid, 26.5 In, with Spout (499)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 160W 120V, 72 183CM (2800071)
- MILTON Dual Head Straight Chuck Inflator Gauge (S-506)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- MOOG Hub Assembly, 513234 (513234)
- Raybestos Automotive Brakes