Shop All Brake Rotors
Raybestos
Disc Brake Rotor Br31346,780459R
Mfr # 780459R
Zoro # G4773086
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.575 in
- Lug Hole Quantity 5
- Nominal Thickness 1.028 in
- Height 45.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 780459R
- Zoro # G4773086
- UPC # 886708021963
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.575 in |
Height | 45.7 mm |
Mounting Hole Bolt Circle Diameter | 114.3 mm |
Bolt Hole Dia. | 0.511 in |
Center Hole Diameter | 2.717 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.028 in |
Material | High Carbon Cast Iron |
Style | Smooth-Plain |
Bolt Holes | 5 |
Type | Vented |
Discard Thickness | 0.961 in |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P208364, STACK PIPE (P208364)
- EMPI AXLES/BOOTS Short Clips&Pins (Tow Bar), 00-3138-0 (00-3138-0)
- URO PARTS 69-73 Porsche 911:Black Fuel Expansion, 90120106222 (90120106222)
- NORCO PROFESSIONAL LIFTING 500 lb capacity Drive Shaft and DPF Filter removal and installation tool (72060)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS Disc Brake Rotor Br55097,580279R (580279R)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980515Fzn (980515FZN)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- MOOG Hub Assembly, 513263 (513263)
- Raybestos Automotive Brakes