Shop All Brake Rotors
Raybestos
Disc Brake Rotor And Hub Chassis, 6009R
Mfr # 6009R
Zoro # G4749356
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 26.15 mm
- Overall Height 3.626 in
- Discard Thickness 0.972 in
- Rotor Treatment Non-Cryo Treated
- Rotor Material High Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 6009R
- Zoro # G4749356
- UPC # 829352364888
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Overall Height | 3.626 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Bolt Hole Dia. | 14.3 mm |
Details
Nominal Thickness | 26.15 mm |
Discard Thickness | 0.972 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Material | High Carbon |
Rotor Style | Smooth-Plain |
Rotor Coating | Non-coated |
Number of Stud/Lug Holes | 5 |
Number of Mounting Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRWA1, NBR (12551)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- LISLE Combustion Leak Indicating Fluid, 16 oz. (75630)
- TURNING POINT PROPELLERS Hustler Propeller 13.75x15, 3-Blade Aluminum (21431511)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS 06 Ford F-350 Super Duty (680280FZN)
- RAYBESTOS 11 Bmw Truck X3 Rotor, 980924Fzn (980924FZN)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-54068)
- Raybestos Automotive Brakes