Shop All Brake Rotors
Raybestos
Disc Brake Rotor And Hub Br5447,6865R
Mfr # 6865R
Zoro # G4766917
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 22.2 mm
- Overall Height 105 mm
- Rotor Material High Carbon
- Rotor Coating Non-coated
- Bolt Hole Dia. 13.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 6865R
- Zoro # G4766917
- UPC # 89006505447
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Overall Height | 105 mm |
Bolt Hole Dia. | 13.7 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Nominal Thickness | 22.2 mm |
Rotor Material | High Carbon |
Rotor Coating | Non-coated |
Number of Stud/Lug Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Number of Mounting Holes | 5 |
Rotor Style | Smooth-Plain |
Discard Thickness | 20.55 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Puck Systm Gsnck Safety Chain, Ram Anchor (60617)
- FUSION Heavy Duty Charging Clip, 50A/75A, Red (602035R)
- WAI GLOBAL Motor, MTRTILT TRIM, 12 Volt, BIDirectional, 2wire connection (10827N)
- QUICKCABLE Copper Lug, 2/0, 3/8", PK10 (5956-010F)
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- RAYBESTOS BUICK ENCLAVE 08-15; CHEV TRAVERSE (580569)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS Disc Brake Rotor, 780683R (780683R)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- Raybestos Brake Rotors