Shop All Brake Rotors
Raybestos
Disc Brake Rotor And Hub Br54018,66559R
Mfr # 66559R
Zoro # G4763609
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 1.03 in
- Overall Height 107.95 mm
- Rotor Material High Carbon
- Number of Mounting Holes 5
- Discard Thickness 0.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 66559R
- Zoro # G4763609
- UPC # 88670801499
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Overall Height | 107.95 mm |
Mounting Hole Bolt Circle Diameter | 114.3 mm |
Bolt Hole Dia. | 0.54 in |
Details
Nominal Thickness | 1.03 in |
Rotor Material | High Carbon |
Number of Mounting Holes | 5 |
Discard Thickness | 0.97 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Style | Smooth-Plain |
Rotor Coating | Non-coated |
Number of Stud/Lug Holes | 5 |
Brake Surface Type | Non-Directional |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL WIPER MOTOR, WPM2010 (WPM2010)
- URO PARTS SUN VISOR CLIP (94473143900)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- AISIN ACB-003 Engine Coolant / Antifreeze (ACB-003)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- WJB BEARING Hub Assembly, Wa513286 (WA513286)
- Raybestos Automotive Brakes