Shop All Brake Rotors
Raybestos
Disc Brake Rotor, 780683R
Mfr # 780683R
Zoro # G4774212
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.89 in
- Lug Hole Quantity 5
- Nominal Thickness 1.102 in
- Inside Diameter 7.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 780683R
- Zoro # G4774212
- UPC # 829352667538
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.89 in |
Inside Diameter | 7.638 in |
Height | 38 mm |
Center Hole Diameter | 2.85 in |
Mounting Hole Bolt Circle Diameter | 127 mm |
Bolt Hole Dia. | 0.546 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.102 in |
Material | High Carbon Cast Iron |
Type | Vented |
Surface Finish | Smooth |
Style | Smooth-Plain |
Bolt Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 1.039 in |
Rotor Coating | Non-coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Grommet, 42061 (42061)
- COVERCRAFT Seat Style DT - 40/20/40 Split Bench With Adjustable Headrests, Duck Weave Fabric, Gravel, Single (SSC3480CAGY)
- UWS 42 X 19 1/4 X 18 CHEST BOX (TBC-42)
- POWEROPTIX Light LED 421 Series Red (101-04212)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980515Fzn (980515FZN)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- Raybestos Automotive Brakes