Shop All Automotive Clutch Parts
Raybestos
CLUTCH OEM OEReplacement 1438 Inch Length
Mfr # BH384169
Zoro # G108385143
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.38 in
- Material Metal and Rubber
- Universal Fit No
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH384169
- Zoro # G108385143
- UPC # 887213327304
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 14.38 in |
Details
Material | Metal and Rubber |
Universal Fit | No |
Line Covering | Rubber |
Description
Limited 1 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 8.8 Cubic Foot Poly Storage Bin (9031100)
- REESE Reese 500199 A-Frame Power Jack 4000# Black (500199)
- ILC Replacement for DENSO 228000-5911 STARTER (228000-5911 STARTER)
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- NATIONAL Clutch Pilot Bearing, 205-FF (205-FF)
- GENUINE Clutch Fork, 21511223302 (21511223302)
- BOSTON GEAR Stem Pinions Cat No Nbr10 Item Co 09702 (NBR10)
- EATON Weathergrip, 08Z-608 (08Z-608)
- HALDEX Brake Assy, Clutch, Hinge, 2 In.0, 2 Piece, Snap Type (BK313)
- FORD Ford CM-19546-A1 3.8 oz Limited Slip Differential Friction Modifier (FRDCM19546-A1)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 7/16 (TT50BS 1 7/16)
- Raybestos Clutch Parts & Components