Shop All Automotive Clutch Parts
Raybestos
CLUTCH OEM OEReplacement 1031 Inch Length
Mfr # BH384214
Zoro # G908385138
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.31 in
- Universal Fit No
- Material Metal and Rubber
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH384214
- Zoro # G908385138
- UPC # 887213327601
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 10.31 in |
Details
Universal Fit | No |
Material | Metal and Rubber |
Line Covering | Rubber |
Description
Limited 1 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 1/4 (1/2-20 Inverted), 5/card (BLF-44C-5)
- RACE SPORT 3157 18-Chip 5050 Led Replacement Bulbs (Red) (Pair) Pr (RS-3157-R-5050)
- RONSTAN Soft Shackle12mm x 70mm XL (DSH-12GRY)
- CHICAGO PNEUMATIC Bottle Jack, 20 Ton (20T), Large Base Plate, High Lift Capacity & Durability (CP81200)
- MOTORMITE Clutch Pedal Linkage Bushing, 74014 (74014)
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- SKF BEARING (6002-VSP)
- BOSTON GEAR Input Oil Seal (55336)
- ARP SB CHEVY FLYWHEEL BOLT KIT (200-2807)
- LUK Hydraulic Clutch Release System, Crs051 (CRS051)
- SKF Clutch Release Bearing, N1171 (N1171)
- Raybestos Clutch Parts & Components