Shop All Automotive Clutch Parts
Raybestos
CLUTCH OEM OE Replacement 97 Inch Length
Mfr # BH384107
Zoro # G308385141
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Universal Fit No
- Material Metal and Rubber
- Includes Gasket
- Length 9.7 in
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH384107
- Zoro # G308385141
- UPC # 887213326826
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 9.7 in |
Details
Universal Fit | No |
Material | Metal and Rubber |
Includes | Gasket |
Line Covering | Rubber |
Description
Limited 1 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Komatsu Excavator Front Cab Upper Windshield Glass 6 Series Plus (20Y-54-38122)
- POWERSTOP Drilledslotted Rotor Pair, Ar85155Xpr (AR85155XPR)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (45150)
- GROTE Plug w/Guard, Die-Cast, 7-Pole (82-1019)
- DAYTON Splined Hub (K060107-228)
- PERFORMANCE TOOL Fly Wheel Turner, W80510 (W80510)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-104S (F2B-VSC-104S)
- SACHS Clutch Slave Cylinder, SH6518 (SH6518)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-108 (P2B-VSC-108)
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-112 (P2B-VSC-112)
- Raybestos Automotive Clutch Parts