Shop All Automotive Clutch Parts
Raybestos
CLUTCH OEM OE Replacement 13 Inches Long
Mfr # BH384206
Zoro # G308385134
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Material Metal and Rubber
- Universal Fit No
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH384206
- Zoro # G308385134
- UPC # 887213327533
- Country of Origin China
- Category Automotive Clutch Parts
Dimensions
Length | 13 in |
Details
Material | Metal and Rubber |
Universal Fit | No |
Line Covering | Rubber |
Description
Limited 1 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2724)
- WESTWARD Pipe Expander, Exhaust, Length (In.): 5 1/4 in (1MUE3)
- VESTIL Steering Handle 36"L (VHMS-8, 15, 30) (VHMH-36-2)
- BOATLIFE Liquid Life-Calk Sealant Tube - 2.8 FL. Oz. - White (1052)
- ARP CHEVY PRESSURE PLATE BOLT KIT (130-2201)
- PIONEER CABLE Flywheel R-Gear, Frg-146Nc (FRG-146NC)
- MID-AMERICA Clutch Brake, 2 In., Hinged (AHB-200)
- ARP FORD PRESSURE PLATE BOLT KIT (150-2201)
- DODGE Vsc Mounted Ball Bearings & Inserts, F2B-VSC-012 (F2B-VSC-012)
- BOSTON GEAR SS, 2BoltFlange, SetscrewLock, 3/4Bore (SSUFL4-3/4)
- EATON Jic 37Deg Female Swivel, 12Z-612 (12Z-612)
- Raybestos Automotive Clutch Parts