Shop All Brake Rotors
Raybestos
Chevtrk:C1500 95-98; C1500 Silvera
Mfr # 56258FZN
Zoro # G900625171
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 32.75 mm
- Includes ABS Tone Ring
- Overall Height 4.49 in
- Brake Surface Type Non-Directional
- Rotor Treatment Non-Cryo Treated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 56258FZN
- Zoro # G900625171
- UPC # 887213090390
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Overall Height | 4.49 in |
Mounting Hole Bolt Circle Diameter | 5 in |
Bolt Hole Dia. | 0.603 in |
Details
Nominal Thickness | 32.75 mm |
Includes | ABS Tone Ring |
Brake Surface Type | Non-Directional |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Number of Stud/Lug Holes | 5 |
Discard Thickness | 1.22 in |
Rotor Style | Smooth-Plain |
Number of Mounting Holes | 5 |
Description
Chevtrk:C1500 95-98; C1500 Silvera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Marker Lamp, Surface, Single Bulb, Red (45412)
- K-TOOL INTERNATIONAL 16" Mechanic'S Roller Seat (KTIXD74987)
- CDI ELECTRONICS CDI Electronics 134-9021-4 Mercury/Mariner Trigger - 4 Cyl (1988-1997) (134-9021-4)
- LISLE Heavy Duty Circuit Tester/Jumper (32900)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- Raybestos Automotive Brakes