Shop All Brake Lines
Raybestos
Chev Silverado 1500 99-06 Hydraulic Hose, Bh381272
Mfr # BH381272
Zoro # G9382909
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.4 in
- Material Metal and Rubber
- Fitting Type SAE Block x SAE Female Thread
- Universal Fit No
- Line Covering Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # BH381272
- Zoro # G9382909
- UPC # 747730389226
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 22.4 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Block x SAE Female Thread |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/2" Drive High-Strength Wheel Protector Impact Metric Socket Set (84946)
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- THE MAIN RESOURCE Standard TPMS, Plastic Gray Cap, 100/Box (TMRTR25306)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- RAYBESTOS Jeep Wrangler 90-95 Hydraulic Hose, Bh38862 (BH38862)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- RAYBESTOS REAR BRAKE HYDRAULICS OE Replacement 78 Inch Bore (WC17507)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- GATES Ab Series Air Brake Hose, 27241 (27241)
- Raybestos Automotive Brakes