Shop All Brake Pads
Raybestos
Chev C4500 Kodiak 03-09 Pk Brake Shoes, 847Pg
Mfr # 847PG
Zoro # G9371508
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63.8 mm
- Friction Material Organic
- Shoe Assembly Radius 4.78
- Brake Drum Diameter 243 mm
- Steel Width 2.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 847PG
- Zoro # G9371508
- UPC # 887213007725
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 63.8 mm |
Shoe Assembly Radius | 4.78 |
Brake Drum Diameter | 243 mm |
Steel Width | 2.51 in |
Details
Friction Material | Organic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- A & I PRODUCTS CabCAM Power/ Video Kit 5" x4" x3.5" (A-PVAKIT)
- SATCO 20W MR16 Halogen Light Bulb - Miniature 2 Pin Round Base - Clear Finish (S1992)
- RACOR Repl Kit, Bowl Assembly, RK22350-02 (RK22350-02)
- RAYBESTOS 99-05 Ford Tk-Excursion/F-250 Super D-Fr Brake Pad Set, Pgd824M (PGD824M)
- RAYBESTOS Raybestos Frict Brake Shoes, 752Pg (752PG)
- RAYBESTOS Raybestos, Mgd375Mh (MGD375MH)
- RAYBESTOS Raybestos Brake Pad Set, Eht1539H (EHT1539H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1324H (EHT1324H)
- RAYBESTOS Raybestos, Mgd1184Ach (MGD1184ACH)
- PAGID BRAKES Disc Brake Pad, 355014331 (355014331)
- Raybestos Automotive Brakes