Shop All Brake Lines
Raybestos
Chev C10 81-86 Hydraulic Hose, Bh38066
Mfr # BH38066
Zoro # G9378027
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.8 in
- Material Metal and Rubber
- Fitting Type Int. Female and Ext. Male x Banjo
- Includes Gasket
- Universal Fit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # BH38066
- Zoro # G9378027
- UPC # 30999201911
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 24.8 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | Int. Female and Ext. Male x Banjo |
Includes | Gasket |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Wix Fuel Filter, WF10564 (WF10564)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- VELVAC 5" Nylon Cable Ties, 100 Pack (090002-100)
- LISLE Speedy Brake Pad Spreader (24300)
- RAYBESTOS REAR BRAKE HYDRAULICS OE Replacement 78 Inch Bore (WC17507)
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- RAYBESTOS Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678 (BH382678)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- AGS British NiCopp Nickel/Copper Brake Line, 3/16 x 40, CN-340 (CNB-340)
- Raybestos Automotive Brakes