Shop All Brake Rotors
Raybestos
BUICK LESABRE 00-05
Mfr # 56641
Zoro # G902172314
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.92 in
- Lug Hole Quantity 5
- Nominal Thickness 1.27 in
- Height 51.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 56641
- Zoro # G902172314
- UPC # 748000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.92 in |
Height | 51.8 mm |
Center Hole Diameter | 2.78 in |
Bolt Hole Dia. | 0.623 in |
Mounting Hole Bolt Circle Diameter | 118 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.27 in |
Material | Cast Iron |
Bolt Holes | 5 |
Style | Smooth-Plain |
Type | Vented |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Discard Thickness | 30.7 mm |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- HOLLAND BAR STOOL CO 28 x 8 Georgia "Bulldog" Tire Cover (TCIGA-DogBK)
- SKF Seal, 19756A (19756A)
- CRP PRODUCTS P/S Return Hose, PSH0528 (PSH0528)
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- Raybestos Brake Rotors