Shop All Brake Rotors
Raybestos
BUICK ENCLAVE 08-15; CHEV TRAVERSE
Mfr # 580569
Zoro # G902172734
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Drum-In-Hat
- Lug Hole Quantity 6
- Bolt Hole Dia. (mm) 15.9 mm
- Nominal Thickness 20 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 580569
- Zoro # G902172734
- UPC # 829000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 15.9 mm |
Height | 2.1 in |
Outside Dia. | 331 mm |
Center Hole Diameter | 75.7 mm |
Mounting Hole Bolt Circle Diameter | 132 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Drum-In-Hat |
Lug Hole Quantity | 6 |
Nominal Thickness | 20 mm |
Material | Cast Iron |
Style | Smooth-Plain |
Bolt Holes | 6 |
Type | Vented |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 18.4 mm |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Duramax Filter (P170949)
- WESTWARD Tool, Serpentine Bel (1UBE8)
- ZEROSTART Weatherproof Receptacle - Square, 4 Hole Flange Painted (3600088)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- ROADMASTER SECOND VEHICLE KIT FOR THE EVEN BRAKE SUPPLEMENTAL BRAKING SYSTEM (98400)
- Raybestos Automotive Brakes