Shop All Wheel Lug Nuts & Bolts
Raybestos
BUICK APOLLO 73-75
Mfr # 27777B
Zoro # G902196457
product price: $2.79
/pk 5, $0.56/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knurl Diameter 0.487 in
- Thread Direction Right Hand
- Thread Size 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 27777B
- Zoro # G902196457
- UPC # 30999601230
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Knurl Diameter | 0.487 in |
Thread Size | 0.438 in |
Details
Thread Direction | Right Hand |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Springfield 2171004 Replacement Post Bushings For Taper-Lock Posts - Post Bottom (2171004)
- BALDWIN FILTERS Fuel Filter, 8-21/32x4-13/32x8-21/32 In (BF9867-O)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 6 Inch Shank (RT25806)
- BUYERS PRODUCTS Black Mounting Bracket For 5 Inch Rectangular Surface Mount Mini Strobe Lights (8891506)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- BOSCH Wheel Stud Service Kit (4295)
- MIDWEST FASTENER 1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK (69347)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- Raybestos Wheel Lug Nuts & Bolts