Shop All Brake Rotors
Raybestos
BRAKE ROTOR-PERFORMANCE ROTOR
Mfr # 582458PER
Zoro # G602038477
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 13.504 in
- Bolt Hole Dia. (mm) 16 mm
- Nominal Thickness 1.181 in
- Inside Diameter 8.681 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 582458PER
- Zoro # G602038477
- UPC # 887000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 13.504 in |
Bolt Hole Dia. (mm) | 16 mm |
Inside Diameter | 8.681 in |
Height | 2.307 in |
Mounting Hole Bolt Circle Diameter | 5-1/2 in |
Center Hole Diameter | 3.096 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Nominal Thickness | 1.181 in |
Material | Cast Iron |
Bolt Holes | 6 |
Style | Slotted |
Type | Vented |
Discard Thickness | 1.102 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Max-Air Air Shock Absorber, Ma705 (MA705)
- JENDYK Stud Installer for 22mm x 1.5 Stud (XMI22B)
- COASTAL Coastal 45009 Hydraulic Oil, Petrol, 5 gal Pail (45009)
- GEDORE Universal Coil Spring Compressor, 240mm (1.78/P1)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- BOSCH Quietcast Disc Disc Brake Roto, 50011234 (50011234)
- Raybestos Brake Rotors