Shop All Brake Drums
Raybestos
Brake Drum Bd3534,9728R
Mfr # 9728R
Zoro # G5870981
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 60.95 mm
- Outside Diameter 0.421 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 0.575 in
- Nominal Drum Diameter 0.357 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 9728R
- Zoro # G5870981
- UPC # 886708004157
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 60.95 mm |
Outside Diameter | 0.421 in |
Stud/Lug Hole Diameter | 0.575 in |
Nominal Drum Diameter | 0.357 in |
Details
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- REINZ Oil Pan Gasket Set, 10-10223-01 (10-10223-01)
- BALDWIN FILTERS Air Filter, 7-15/16 to 9-27/32 x 19-1/2in (PA2751)
- OIL-DRI Oil Dri 245731 40 Quart Industrial Oil Absorbent (245731)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- LIPPERT 12.25IN X 3.38IN RH ELECTRIC BRAKE ASSEMBLY, 7-BOLT; 10000LB AXLE (181936)
- Raybestos Automotive Brakes