Shop All Brake Drums
Raybestos
Brake Drum Bd3528,9458R
Mfr # 9458R
Zoro # G5869767
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1-3/4 in
- Outside Diameter 0.416 in
- Bolt Holes 4
- Stud/Lug Hole Diameter 12.5 mm
- Nominal Drum Diameter 0.343 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 9458R
- Zoro # G5869767
- UPC # 820442110248
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 1-3/4 in |
Outside Diameter | 0.416 in |
Stud/Lug Hole Diameter | 12.5 mm |
Nominal Drum Diameter | 0.343 in |
Details
Bolt Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEREX Antifreeze Coolant, Blue, 1 gal. Sz, 7.1 pH (859537)
- EDELMANN Power Steering Pressure Hose, 80409 (80409)
- FLEETGUARD Pac, Ff, FF63010 (FF63010)
- GENUINE VICTOR Lighter Well Stnd 12V (V-5410)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- Raybestos Automotive Brakes