Shop All Brake Drums
Raybestos
Brake Drum, 2932R
Mfr # 2932R
Zoro # G4646246
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.455 in
- Depth 2.79 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 0.558 in
- Nominal Drum Diameter 10.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2932R
- Zoro # G4646246
- UPC # 829352363416
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 0.455 in |
Depth | 2.79 in |
Stud/Lug Hole Diameter | 0.558 in |
Nominal Drum Diameter | 10.05 mm |
Details
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO LED REPLACEMENT HEAD (BYSL-260)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- TIMBREN RUBBER SUSPENSION HELPER (HROD2)
- GARMIN Transom Mnt Transducer, Traditional 600W, 50/200kHz, ClearV CHIRP 500W (010-01962-00)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- DORMAN Drum Brake Hardware Kit, HW17430 (HW17430)
- Raybestos Brake Drums