Shop All Brake Drums
Raybestos
BRAKE DRUM
Mfr # 2647R
Zoro # G402038332
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Outer Cooling Fins
- Outside Diameter 0.504 in
- Depth 2.93 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 15.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 2647R
- Zoro # G402038332
- UPC # 829000000000
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 0.504 in |
Depth | 2.93 in |
Stud/Lug Hole Diameter | 15.55 mm |
Nominal Drum Diameter | 11.1 mm |
Details
Features | Outer Cooling Fins |
Bolt Holes | 5 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1335 (15525)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- AFTERMARKET RE51893 RE46813 Water Pump Fits John Deere Tractor 5200 5300 5400 5400N (RE51892)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- Raybestos Automotive Brakes