Shop All Brake Drums
Raybestos
Brake Drum, 2620R
Mfr # 2620R
Zoro # G4645318
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.89 in
- Outside Diameter 0.504 in
- Bolt Holes 5
- Nominal Drum Diameter 0.437 in
- Stud/Lug Hole Diameter 15.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2620R
- Zoro # G4645318
- UPC # 829352363003
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 2.89 in |
Outside Diameter | 0.504 in |
Nominal Drum Diameter | 0.437 in |
Stud/Lug Hole Diameter | 15.55 mm |
Details
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Reese 7000100 Tire Chocks - Pair (7000100)
- AISIN ATF-NS3 Vehicle Specific CVT Fluid (ATF-NS3)
- KATS Frost Plug Heater, for Toyota Truck 94-16 (11481)
- ECCO LED Spotlight, Wireless, Black, 2.7A (EW3010)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- ZIMMERMANN Brake Drum, 600195220 (600195220)
- Raybestos Brake Drums