Shop All Brake Drums
Raybestos
Brake Drum, 2591R
Mfr # 2591R
Zoro # G100633051
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Outer Cooling Fins
- Outside Diameter 0.637 in
- Depth 4.3 in
- Bolt Holes 8
- Stud/Lug Hole Diameter 0.611 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2591R
- Zoro # G100633051
- UPC # 820442113782
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 0.637 in |
Depth | 4.3 in |
Stud/Lug Hole Diameter | 0.611 in |
Nominal Drum Diameter | 0.515 in |
Details
Features | Outer Cooling Fins |
Bolt Holes | 8 |
Description
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES High Capacity V-Belt(Standard) - Water Pump and Alternator, 7470 (7470)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- DELPHI Steering Tie Rod End, Ta2803 (TA2803)
- INA Tensioner, Ft40182 (FT40182)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS BRAKE DRUM (9517R)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- Raybestos Automotive Brakes