Shop All Brake Drums
Raybestos
Brake Drum, 2517R
Mfr # 2517R
Zoro # G4657918
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.3 in
- Outside Diameter 0.418 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 15.55 mm
- Nominal Drum Diameter 0.357 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2517R
- Zoro # G4657918
- UPC # 829352362792
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 2.3 in |
Outside Diameter | 0.418 in |
Stud/Lug Hole Diameter | 15.55 mm |
Nominal Drum Diameter | 0.357 in |
Details
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 14" Size (MXV141)
- VELVAC Model 2010 Mirror, Left, Heated/Remte/Ltd (708369)
- BILSTEIN FRONT SHOCK ABSORBER B6 4600 FORD F-150 15-19 (24-248112)
- WESTWARD 22/35 Tons Air/Hydraulic Axle Jack 19-5/8" Max. Lifting H., 8-1/8" Min. Lifting H (5M459)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- Raybestos Brake Drums