Shop All Brake Drums
Raybestos
Brake Drum, 2501R
Mfr # 2501R
Zoro # G4647591
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.31 in
- Outside Diameter 0.407 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 0.613 in
- Nominal Drum Diameter 0.357 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2501R
- Zoro # G4647591
- UPC # 829352362747
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 2.31 in |
Outside Diameter | 0.407 in |
Stud/Lug Hole Diameter | 0.613 in |
Nominal Drum Diameter | 0.357 in |
Details
Bolt Holes | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 53944 (53944)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- SG TOOL AID Diesel Tester Adapter for 6.7L Ford Power Stroke (35450)
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- LIPPERT 12IN X 2IN RH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296652)
- Raybestos Brake Drums