Shop All Brake Drums
Raybestos
BRAKE DRUM
Mfr # 2315R
Zoro # G902038306
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.68 in
- Outside Diameter 0.501 in
- Bolt Holes 5
- Nominal Drum Diameter 11.1 mm
- Stud/Lug Hole Diameter 0.592 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2315R
- Zoro # G902038306
- UPC # 829000000000
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 2.68 in |
Outside Diameter | 0.501 in |
Nominal Drum Diameter | 11.1 mm |
Stud/Lug Hole Diameter | 0.592 in |
Details
Bolt Holes | 5 |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Universal Replacement Lamp, RH (52902)
- GATES Radiator Hose, 7/8 ID x 3 Ft, EPDM (24214)
- SUPERCOOL A/C Leak Stop Metal, Aerosol, 4oz. (ST27)
- GMB Universal Joint - Rear Shaft All Joints, 210-1306 (210-1306)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- OP PARTS Brake Drum, 40538112 (40538112)
- Raybestos Brake Drums