Shop All Brake Drums
Raybestos
Brake Drum, 2091R
Mfr # 2091R
Zoro # G500632586
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.473 in
- Features Outer Cooling Fins
- Depth 2.47 in
- Bolt Holes 5
- Stud/Lug Hole Diameter 13.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 2091R
- Zoro # G500632586
- UPC # 820442111573
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 0.473 in |
Depth | 2.47 in |
Stud/Lug Hole Diameter | 13.2 mm |
Nominal Drum Diameter | 9.6 mm |
Details
Features | Outer Cooling Fins |
Bolt Holes | 5 |
Description
Brake Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR Vehicle Memory Saver Connector (ESA30)
- WIX FILTERS Fuel Manager Filter, Wf10083 (WF10083)
- COMPLETE TRACTOR Tie Rod End For Ford/New Holland 3230, 3430, 3930, 4130, 4630, 4830 (1104-4470)
- LISLE Remote Starter Switch (20750)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS Brake Drum, 2030R (2030R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- UAP 80098 Brake Drum (80098)
- Raybestos Brake Drums