Shop All Brake Drums
Raybestos
Brake Drum, 2030R
Mfr # 2030R
Zoro # G400562327
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 12.5 mm
- Depth 81.3 mm
- Bolt Holes 5
- Stud/Lug Hole Diameter 11.3 mm
- Nominal Drum Diameter 0.435 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 2030R
- Zoro # G400562327
- UPC # 829352362327
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 12.5 mm |
Depth | 81.3 mm |
Stud/Lug Hole Diameter | 11.3 mm |
Nominal Drum Diameter | 0.435 in |
Details
Bolt Holes | 5 |
Description
Brake Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Alloy Drawbar Hook 9200 lb (4005903)
- RACOR 10 Micron Gas Spin-On Fuel/Water Seperator w/ Clear Bowl for Outboards (320R-RAC-01)
- DB ELECTRICAL New Starter For Komatsu Osgr; 24-Volt; Cw 12-Tooth 6008136631 -2; 185-254B (410-50042)
- OTC ABS Brake Proportioning Valve Depressor (7853)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS BRAKE DRUM (9517R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- Raybestos Brake Drums