Shop All Brake Drums
Raybestos
Brake Drum, 1669R
Mfr # 1669R
Zoro # G4582248
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3 in
- Outside Diameter 0.554 in
- Bolt Holes 8
- Stud/Lug Hole Diameter 14 mm
- Nominal Drum Diameter 12.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 1669R
- Zoro # G4582248
- UPC # 829352362211
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Depth | 3 in |
Outside Diameter | 0.554 in |
Stud/Lug Hole Diameter | 14 mm |
Nominal Drum Diameter | 12.1 mm |
Details
Bolt Holes | 8 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- RACE SPORT H4 Hi/Lo Beam 6,000K Gen2 Canbus Hid Headlight Kits (H4-3-6K-G2-CANBUS)
- GUNK Brake Cleaner and Degreaser, 14.00 oz. (M705)
- TRAMEC Service Kit, Receptacle Lid, Gray (38204)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- RAYBESTOS Brake Drum Bd35089,9734R (9734R)
- RAYBESTOS Brake Drum Bd3578,9545R (9545R)
- RAYBESTOS Brake Drum, 1926R (1926R)
- RAYBESTOS BRAKE DRUM (9517R)
- PRONTO Front/Rear Drum (123.62009) Brake Drum, Bd8799 (BD8799)
- Raybestos Brake Drums