Shop All Wheel Lug Nuts & Bolts
Raybestos
AUDI FOX 73-79; MERCEDES-BENZ 0
Mfr # 9406B
Zoro # G602196610
product price: $4.49
/pk 5, $0.90/ea
Sold in multiples of 5 for $22.45
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Pitch 1.5 mm
- Thread Direction Left Hand
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 9406B
- Zoro # G602196610
- UPC # 30999229076
- Country of Origin Unknown
- Category Wheel Lug Nuts & Bolts
Dimensions
Thread Size | M12 |
Details
Thread Pitch | 1.5 mm |
Thread Direction | Left Hand |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Strainer, P562266 (P562266)
- US CARGO CONTROL Cargo Bar Feet - 2" x 4" Pads - 2 Pack (LB24FT-2PK)
- GATES Radiator Hose, 1 1/2 ID x 3 Ft, EPDM (24224)
- TIMBREN 05-13 F250/F350 SUPER DUTY 4WD CAB/CHASSIS FRONT SUSPENSION ENHANCEMEN (FF350SDC)
- RAYBESTOS Studs And Nuts, 27843B (27843B)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- WEST COAST WHEEL ACCESSORIES 14 x 1.5 in. Ultra Seat ET Spline Lug Nut, Black (WCW-W1014SEB)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1907SL)
- MCGARD INSTALL KIT 4 LUG 12X1.25 W/WHEEL LOCKS CHROME (65454)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- Raybestos Wheel Lug Nuts & Bolts