Shop All Brake Rotors
Raybestos
Acura Rsx 02-06; Honda Civic 04 Rotor, 980059
Mfr # 980059
Zoro # G4793042
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 10.303 in
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.6 mm
- Nominal Thickness 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980059
- Zoro # G4793042
- UPC # 829352017074
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 10.303 in |
Bolt Hole Dia. (mm) | 12.6 mm |
Height | 1.854 in |
Center Hole Diameter | 64.25 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 21 mm |
Material | Cast Iron |
Surface Finish | Smooth |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Discard Thickness | 19 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Single Oval Light Box Stainless Steel (LB383SST)
- PRONTO Oil Filter, Po6128 (PO6128)
- SCOTTY 140 Kayak/SUP Transducer Mounting Arm f/Post Mounts (140)
- CURT Class 4 Trailer Hitch, 2", Select Silverado, Sierra 1500 (14019)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- BENDIX Bendix Sdr6177 Bendix Severe Duty Rotor Sdr (SDR6177)
- Raybestos Automotive Brakes