Shop All Brake Rotors
Raybestos
Acura Mdx 07-13 Br900530,980566R
Mfr # 980566R
Zoro # G1825604
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Nominal Thickness 28 mm
- Height 47.2 mm
- Material High Carbon Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980566R
- Zoro # G1825604
- UPC # 886708968589
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 47.2 mm |
Outside Dia. | 329.8 mm |
Center Hole Diameter | 2.76 in |
Mounting Hole Bolt Circle Diameter | 119.9 mm |
Bolt Hole Dia. | 0.566 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 28 mm |
Material | High Carbon Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 5 |
Discard Thickness | 26 mm |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Bullet Foam Earplugs, Corded 100 pair/box 8.3" x8" x4.3" (A-B1FP71)
- UWS 72IN SECURE LOCK LOW PRO MATTE BLACK WITH RAIL TOOLBOX (SL-72-LP-MB-R)
- STENS OEM Replacement Belt For Toro 78402 E-Z Vac Standard Bagger (266-296)
- COVERCRAFT 11-C F250/F350 SD FRONT 40/20/40-SPLIT BENCH W/ADJ HDRSTS, FOLD DOWN C (SS3415PCCH)
- RAYBESTOS Acura:2.2Cl 97;Hon:Accord 90-98 Rotor, 96111Fzn (96111FZN)
- RAYBESTOS Disc Brake Rotor Only-Dih Park Br31322,980076R (980076R)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- RAYBESTOS FORD EDGE 15-17 (681993R)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- BOSCH Quietcast Disc Disc Brake Roto, 26010801 (26010801)
- Raybestos Brake Rotors