Shop All Brake Rotors
Raybestos
98 Ford E Super Duty Rotor, 66528Fzn
Mfr # 66528FZN
Zoro # G4759978
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 1.19 in
- Includes ABS Tone Ring
- Overall Height 5.65 in
- Mounting Hole Bolt Circle Diameter 165.1 mm
- Rotor Style Smooth-Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 66528FZN
- Zoro # G4759978
- UPC # 887213090956
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Overall Height | 5.65 in |
Mounting Hole Bolt Circle Diameter | 165.1 mm |
Bolt Hole Dia. | 0.6 in |
Details
Nominal Thickness | 1.19 in |
Includes | ABS Tone Ring |
Rotor Style | Smooth-Plain |
Brake Surface Type | Non-Directional |
Discard Thickness | 27.95 mm |
Rotor Coating | Coated |
Number of Mounting Holes | 8 |
Number of Stud/Lug Holes | 8 |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO RHINO 17-C F250/F350 SUPER DUTY FRONT GUARDS 3000 SERIES STEPGUARD-CENTER GR (3373B)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- MOBIL MOBIL FULL SYNTHETIC 5W-20, 1QT (125196)
- CROWN AUTOMOTIVE WINDSHIELD WASHER NOZZLE (4805742AB)
- RAYBESTOS Buick: Regal 14; Cadillac: Cts 11 Rotor, 580676Per (580676PER)
- RAYBESTOS 11 Bmw Truck X3 Rotor, 980924Fzn (980924FZN)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS Cadillac Escalade 07-15 (580279)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-21047)
- Raybestos Automotive Brakes