Shop All Brake Pads
Raybestos
94-03 Ford Truck-Bronco/E-150/F-150-Fr Brake Pad Set, Pgd632M
Mfr # PGD632M
Zoro # G4388427
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Includes Mounting Hardware; Pad Shims
- Features Chamfered Edges; Pad Shims Attached
- Friction Material Slot Type Unslotted
- Pad Shim Attachment Type Staked
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # PGD632M
- Zoro # G4388427
- UPC # 30999667137
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Height | 2.13 in |
Inner Pad Width | 7.12 in |
Inner Pad Height | 2.13 in |
Outer Pad Width | 7.12 in |
Details
Item | Brake Pads |
Material | Semi-Metallic |
Includes | Mounting Hardware; Pad Shims |
Features | Chamfered Edges; Pad Shims Attached |
Friction Material Slot Type | Unslotted |
Pad Shim Attachment Type | Staked |
Dust Level | Medium |
Friction Material Attachment | Integrally Molded |
Outer Pad Thickness | 0.61 in |
Friction Material Composition | Metallic |
Inner Pad Thickness | 0.61 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- MOTORCRAFT Wire Assembly, Wpt1080 (WPT1080)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 3-1/10 In (KP20031)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- RAYBESTOS Raybestos Brake Brake Shoes, 151Pg (151PG)
- RAYBESTOS 0 Dodge Ram 1500/2500/3500-Fr Brake Pad Set, Pgd821M (PGD821M)
- RAYBESTOS Raybestos Brake Pad Set, Eht1707H (EHT1707H)
- RAYBESTOS Raybestos Brake Pad Set, Eht931H (EHT931H)
- RAYBESTOS 13 Toyota Truck Land Cruiser; 13 Toy Pad Set, Sp1304Trh (SP1304TRH)
- RAYBESTOS Raybestos, Mgd375Mh (MGD375MH)
- BOSCH QUIETCAST DISC (BP76)
- Raybestos Automotive Brakes