Shop All Brake Pads
Raybestos
13 Toyota Truck Land Cruiser; 13 Toy Pad Set, Sp1304Trh
Mfr # SP1304TRH
Zoro # G9690227
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metallic
- Includes Mounting Hardware
- Friction Material Composition Ceramic
- Inner Pad Height 1.77 in
- Outer Pad Width 4.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # SP1304TRH
- Zoro # G9690227
- UPC # 887213196528
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Inner Pad Height | 1.77 in |
Outer Pad Width | 4.58 in |
Inner Pad Width | 4.58 in |
Outer Pad Height | 1.77 in |
Details
Item | Disc Brake Pad Set |
Material | Metallic |
Includes | Mounting Hardware |
Friction Material Composition | Ceramic |
Dust Level | Low |
Outer Pad Thickness | 0.22 in |
Inner Pad Thickness | 0.22 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Chlor-Free Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, K1 (03985)
- FORESPAR PERFORMANCE PRODUCTS MF 847 Vented Loop - 1-1/8" (903018)
- CURT A-Frame Coupler w/Posi-Lock, Blk, 2-5/16" (25200)
- ECCO LED Directional Warrning Light (ED3801G-WWG)
- RAYBESTOS Raybestos Brake Pad Set, Eht1679H (EHT1679H)
- RAYBESTOS Raybestos Brake Brake Shoes, 151Pg (151PG)
- RAYBESTOS Raybestos, Mgd375Mh (MGD375MH)
- RAYBESTOS Brake Pad Set, EHT2102H (EHT2102H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- RAYBESTOS Fordtrk:F150 04-11; F150 Supercrew Pad Set, Sp1012Trh (SP1012TRH)
- BOSCH Blue Disc Brak Disc Brake Pads, Be696 (BE696)
- Raybestos Brake Pads