Shop All Brake Rotors
Raybestos
13 Ford Truck Escape Rotor, 980601Fzn
Mfr # 980601FZN
Zoro # G4794978
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.811 in
- Lug Hole Quantity 5
- Nominal Thickness 24.9 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980601FZN
- Zoro # G4794978
- UPC # 887213146424
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.811 in |
Height | 48.7 mm |
Center Hole Diameter | 63.6 mm |
Mounting Hole Bolt Circle Diameter | 107.95 mm |
Bolt Hole Dia. | 0.54 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 24.9 mm |
Material | Cast Iron |
Style | Smooth-Plain |
Discard Thickness | 23.1 mm |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Hybrid Silicone Dioxide Ceramic Formula, 24 Ounce Trigger Spray Bottle, Single (G190526)
- PARKER Female Connector, 1/4 x 1/8 In (66NTA-4-2)
- ZEROSTART Basic High Capacity Circulation Heater - 1500W 120V 12.5A, Without Power Plunited States (3300041)
- PERMATEX Flowable Silicone Windshield & Glass Sealer (81730)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- RAYBESTOS Buick: Regal 14; Cadillac: Cts 11 Rotor, 580676Per (580676PER)
- RAYBESTOS Chevtrk:C1500 95-98; C1500 Silvera (56258FZN)
- MOOG Hub Brg, 513124 (513124)
- Raybestos Brake Rotors