Shop All Brake Calipers
Raybestos
13-15 Honda Accord Base/Se/Ex/Ex-L/Sport Semi Loaded Cal, Frc12679N
Mfr # FRC12679N
Zoro # G1648279
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Floating
- Surface Finish Plain
- Piston Diameter 57.1 mm
- Mounting Hole Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # FRC12679N
- Zoro # G1648279
- UPC # 887213196399
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Piston Diameter | 57.1 mm |
Mounting Hole Size | 12 mm |
Bleeder Screw Thread Size | M10-1.25 |
Details
Material | Cast Iron |
Type | Floating |
Surface Finish | Plain |
Number of Pistons | 1 |
Caliper Configuration | Semi-Loaded |
Item | Disc Brake Caliper |
Mounting Hole Thread Pitch | 1.25 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Inner Air Element, RS5479 (RS5479)
- SPEC-D TUNING 05-08 Chrysler 300 Fog Light Cover (FLC-30005CR-GL)
- CTA MANUFACTURING Air Chuck Hex Ball Foot (1931)
- NTK Manifold Absolute Pressure Sensor Connector, 1P2218 (1P2218)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- RAYBESTOS Raybestos Brake, H15091 (H15091)
- RAYBESTOS Lexus Ct0H 11-12 Housing Bolt, H15240 (H15240)
- RAYBESTOS Raybestos Brake Hsg Bolt, H5004W (H5004W)
- RAYBESTOS Brake Caliper & Bracket, FRC12826N (FRC12826N)
- RAYBESTOS BRAKE CALIPER & BRACKET (FRC12887DN)
- ASTRO PNEUMATIC DISC BRAKE CALIPER 18PC SET (AO78618)
- Raybestos Automotive Brakes