Shop All Brake Rotors
Raybestos
12 Honda Civic Rotor, 980952Fzn
Mfr # 980952FZN
Zoro # G4800587
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.35 mm
- Nominal Thickness 21 mm
- Inside Diameter 6.307 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980952FZN
- Zoro # G4800587
- UPC # 887213092899
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 12.35 mm |
Inside Diameter | 6.307 in |
Height | 34.9 mm |
Outside Dia. | 261.9 mm |
Center Hole Diameter | 64.25 mm |
Mounting Hole Bolt Circle Diameter | 114.3 mm |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 21 mm |
Material | Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 5 |
Surface Finish | Smooth |
Rotor Coating | Coated |
Discard Thickness | 0.748 in |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE BENT 90MM F/WINDK (AOWINDK-08F)
- VIKING Roller Seats (57108)
- TRICO 16 Trico Exact Fit Wiper Blade (Rear), 16-J (16-J)
- ACDELCO Knuckle Asm-Rr Susp (84755513)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS Disc Brake Rotor Only-Dih Park Br31322,980076R (980076R)
- RAYBESTOS FORD EDGE 15-17 (681993R)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980515Fzn (980515FZN)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- MOPAR Brake Rotor, 52010080Ai (52010080AI)
- Raybestos Automotive Brakes