Shop All Brake Rotors
Raybestos
12 General Motors Truck Acadia
Mfr # 580569FZN
Zoro # G900625348
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Drum-In-Hat
- Lug Hole Quantity 6
- Nominal Thickness 0.787 in
- Height 2.1 in
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 580569FZN
- Zoro # G900625348
- UPC # 887213090871
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 2.1 in |
Outside Dia. | 331 mm |
Bolt Hole Dia. | 5/8 in |
Center Hole Diameter | 2.98 in |
Mounting Hole Bolt Circle Diameter | 5.197 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Drum-In-Hat |
Lug Hole Quantity | 6 |
Nominal Thickness | 0.787 in |
Material | Cast Iron |
Bolt Holes | 6 |
Style | Smooth-Plain |
Type | Vented |
Discard Thickness | 0.724 in |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Description
12 General Motors Truck Acadia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 570-8 4 Hole 4 Ply (30080)
- TAYLOR Taylor 3005.0938 Stow N Go Poly Dock Box (3005.0938)
- WHALE MARINE Whale Clamping Ring Kit f/Gulper 220 (AS1562)
- CLASSIC ACCESSORIES StormPro T-Top Boat Cover, MdlD, Charcoal, 17 ft - 19 ft L (20-307-111001-RT)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032PER)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS FORD EDGE 15-17 (681993R)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- MOOG Hub Assembly, 512332 (512332)
- Raybestos Brake Rotors