Shop All Brake Rotors
Raybestos
11 Ford Truck F150 Rotor, 680508Fzn
Mfr # 680508FZN
Zoro # G4761326
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 6
- Bolt Hole Dia. (mm) 16.15 mm
- Nominal Thickness 34 mm
- Height 49.55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 680508FZN
- Zoro # G4761326
- UPC # 887213091212
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.15 mm |
Height | 49.55 mm |
Outside Dia. | 350 mm |
Center Hole Diameter | 89.9 mm |
Mounting Hole Bolt Circle Diameter | 5.315 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 6 |
Nominal Thickness | 34 mm |
Material | Cast Iron |
Bolt Holes | 6 |
Style | Smooth-Plain |
Type | Vented |
Rotor Coating | Coated |
Discard Thickness | 32 mm |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Locking Slide & Swivel (1100521L1)
- FIREBOY-XINTEX Optional Relay Control Module f/Generator Shutdown (RCM5)
- CTA MANUFACTURING Lug Nut Socket, 6 Point, Mercedes (4218)
- AUTO VENTSHADE 08-12 LIBERTY BUGFLECTOR II-SMOKE (24001)
- RAYBESTOS 11 Bmw Truck X3 Rotor, 980924Fzn (980924FZN)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- RAYBESTOS Chevtrk:C1500 95-98; C1500 Silvera (56258FZN)
- RAYBESTOS 10 Nissan Versa Rotor, 980764Fzn (980764FZN)
- RAYBESTOS Disc Brake Rotor Only-Dih Park Br31322,980076R (980076R)
- RAYBESTOS BUICK ENCLAVE 08-15; CHEV TRAVERSE (580569)
- BOSCH Quietcast Disc Disc Brake Roto, 26011577 (26011577)
- Raybestos Brake Rotors