Shop All Brake Rotors
Raybestos
10 Mazda Truck Cx 9 Rotor, 980580Fzn
Mfr # 980580FZN
Zoro # G4795711
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 12.587 in
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.9 mm
- Nominal Thickness 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 980580FZN
- Zoro # G4795711
- UPC # 887213143201
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.587 in |
Bolt Hole Dia. (mm) | 12.9 mm |
Height | 1.9 in |
Center Hole Diameter | 72.15 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.102 in |
Material | Cast Iron |
Style | Smooth-Plain |
Bolt Holes | 5 |
Surface Finish | Smooth |
Type | Vented |
Discard Thickness | 1.024 in |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKEBONO PROACT Akebono ACT996A ProACT Ultra Premium Ceramic Pads (ACT996A)
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 48"W x 13"H x 48"L - 9" Deep Drawer (668980)
- TIE DOWN ENGINEERING Tie Down Engineering 86031 Roller Shaft - 13-1/4 inch x 5/8 inch (86031)
- URO PARTS Mini 07-08 S Coupe (971076)
- RAYBESTOS Disc Brake Rotor Br55097,580279R (580279R)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- RAYBESTOS Lexus Es300 02-03; Toyota Avalon Rotor, 980077 (980077)
- RAYBESTOS 11 Bmw Truck X3 Rotor, 980924Fzn (980924FZN)
- TOP QUALITY Front Rear Brake Rotors Kit For 2022 Ford Explorer 2.3L With 345mm Diameter Rotor (K8-102411)
- Raybestos Brake Rotors