Shop All Brake Rotors
Raybestos
10 Lexus Es350 Rotor, 980470Fzn
Mfr # 980470FZN
Zoro # G4786167
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 14.4 mm
- Nominal Thickness 1.101 in
- Height 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 980470FZN
- Zoro # G4786167
- UPC # 887213092622
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 14.4 mm |
Height | 1.94 in |
Outside Dia. | 295.9 mm |
Center Hole Diameter | 2.441 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.101 in |
Type | Vented |
Bolt Holes | 5 |
Style | Smooth-Plain |
Surface Finish | Smooth |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 25 mm |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, WP10266 (WP10266)
- AAON SENSOR TEMP DUCT LYNX (R38180)
- PULLRITE UNIVERSAL CAPTURE PLATE USE WITH SUPERGLIDE HITCHES. BOLT ON FOR STAND (3317)
- ZORO SELECT #14 x 3/4 in Hex Washer Head Type Self-Propelled Drive Type (5NCG2)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS FORD EDGE 15-17 (681993R)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- Raybestos Automotive Brakes