Shop All Brake Rotors
Raybestos
08 Ford Taurus X Rotor, 680281Fzn
Mfr # 680281FZN
Zoro # G4754621
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 13 in
- Lug Hole Quantity 5
- Nominal Thickness 11 mm
- Height 1.515 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raybestos
- MFR # 680281FZN
- Zoro # G4754621
- UPC # 887213144949
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 13 in |
Height | 1.515 in |
Bolt Hole Dia. | 0.557 in |
Center Hole Diameter | 2.68 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 11 mm |
Material | Cast Iron |
Bolt Holes | 5 |
Type | Solid |
Style | Smooth-Plain |
Discard Thickness | 10 mm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS HAMMERHEAD 100-GALLON L-SHAPE ALUMINUM TRANSFER TANK (TT-100HH)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550550 (P550550)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS Toyota Tacoma 95-04 Rotor, 96566 (96566)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- RAYBESTOS Disc Brake Rotor Only Br31257,96711R (96711R)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-13023 (4002-13023)
- Raybestos Brake Rotors