Shop All Brake Rotors
Raybestos
05 Honda Accord Rotor, 96711Fzn
Mfr # 96711FZN
Zoro # G4797489
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 11.1 in
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 12.55 mm
- Nominal Thickness 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raybestos
- MFR # 96711FZN
- Zoro # G4797489
- UPC # 887213091922
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.1 in |
Bolt Hole Dia. (mm) | 12.55 mm |
Inside Diameter | 6.3 in |
Height | 47 mm |
Center Hole Diameter | 2.53 in |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.906 in |
Material | Cast Iron |
Bolt Holes | 5 |
Type | Vented |
Style | Smooth-Plain |
Surface Finish | Smooth |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 21 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V Mercedes Om460 (3500080)
- VELVAC Nylon Tubing, 3/8" OD x 100 in., Coil, Bk (020053)
- ILB GOLD Starter, Heavy Duty, Replacement For Wai Global, 72-4174N Starter (72-4174N STARTER)
- X-TRA SEAL Spiral-Grip Cement Needle, L 6 In. (14-204)
- RAYBESTOS BUICK ENCLAVE 08-15; CHEV TRAVERSE (580569)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- RAYBESTOS 12 Toyota Truck Sienna; 10 Toyota Tr Rotor, 980636Fzn (980636FZN)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS 01 Chev Truck Express 3500 Rotor, 56999Fzn (56999FZN)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- ACDELCO Hub Asm-Rr Whl, Rw20-139 (RW20-139)
- Raybestos Brake Rotors