Shop All Golf Apparel & Equipment
Ray Cook
Ray Cook Golf Silver Ray Sr500 Putter 35 In.
Mfr # 11RAYSR500PMRHREGST35I01
Zoro # G403751988
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ray Cook
- MFR # 11RAYSR500PMRHREGST35I01
- Zoro # G403751988
- UPC # 840254100114
- Country of Origin China
- Category Golf Apparel & Equipment
Description
Features
- The Silver Ray Series SR500 Putters have all the technology and know-how that you have come to expect from the legendary Ray Cook name.
- The rich charcoal gray finish reduces glare while the bold lines and dark undertones improve set-up and alignment. All putters have a slightly heavier head weight which promotes a solid, accurate, pendulum stroke resulting in more perfect distance control while the soft mid-size paddle style grip improves comfort and feel.
- The Silver Ray Series offers an affordable array of models catering to a wide range of players and the new color scheme makes these putters stand out.
- The Silver Ray Series Putters are a timeless classic revamped for the modern golfer.
- Size - 35 in.
- Head Cover Included.
- Dimension - 6 x 6 x 48 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Bucket Muck 1-3/4 Bushel (P-SB70 BLUE)
- ZORO SELECT Roof (TT11C544RFG)
- CADET Prem Gourmet Duck Jerky 14oz. (C01304-6)
- LOGO BRANDS IA State Repeating Mini-Size Rubber Football (156-93MR-3)
- ILC Replacement For Metropcs Eb535163Lagsta Battery (EB535163LAGSTA)
- ILC Ezgo/Cushman/Textron 1-1/4 Inches Clip-on Lower Windshield Latch Electric RXV 2+2 2017 Golf Cart (1-1/4` CLIP-ON LOWER WINDSHIELD LATCH FOR ELECTRI)
- CHAMPION SPORTS Champion Sports CHSMGSET Mini Golf Set (CHSMGSET)
- PROACTIVE SPORTS Myball Marking Tool - Patriotic Series (DBL011-P)
- ILC Replacement For Cem Pt603450-2S Battery (PT603450-2S)
- ILC Replacement For Ezgo / Cushman / Textron 663128 (Ezgo / Cushman / Textron 663128)
- ILC Replacement For CLUB CAR 47629701001 (47629701001)
- Ray Cook Sporting Goods