Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 3/4" L, Steel, 6 PK
Mfr # R-S0-SM04020/6
Zoro # G410997874
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 3/4"
- Thread Size 7 mm
- Material Steel
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # R-S0-SM04020/6
- Zoro # G410997874
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3/4" |
Thread Size | 7 mm |
Min. Hole Depth | 3/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Drive Type | Pozi |
Minimum Material Thickness | 5/32" |
Screw Type | TwinThread |
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR401M4X16)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/8"-27 (3552-1/8K)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 50 PK (M01000.100.0075)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.060.1000)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 8 PK (R-S0-UNO1/4+7-1)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne/Recyled Timber, 96 PK (R-U0-3/16-96-TB)
- RAWLPLUG Wall Anchor, 1-1/2" L, Steel, 20 PK (R-S0-SM04038/20)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-1/4-96)
- RAWLPLUG Wall Anchor, 1-1/4" L, Nylon, 100 PK (R-X0-DRA01D+7-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne, 20 PK (R-S0-UNO5/16+8-2)
- ZORO SELECT Screw Anchor, Nylon, 10 PK (1016PACPK)
- Rawlplug Hollow Wall Anchors