Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 2" L, Steel, 160 PK
Mfr # R-S0-SM05052/20-C
Zoro # G911744878
product price: $79.99
/pk 160, $0.50/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 2"
- Thread Size 18 mm
- Material Steel
- Head Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-SM05052/20-C
- Zoro # G911744878
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Thread Size | 18 mm |
Screw Length | 6 x 1-1/2" |
Min. Hole Depth | 2" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Head Type | Pozi |
Drive Type | Pozi |
Minimum Material Thickness | 3/16" |
Screw Type | TwinThread |
Min. Wall Thickness | 1,9" |
Description
Quick and easy to install in plasterboard and wooden boards while preventing spin out in the wall. Can be installed using normal screwdriver, or installation pliers. Hinged legs designed to maximize load-bearing capacity. Fixtures can be removed and re-fitted. Combination head screw supplied. BAG OF 20 CASE OF 8 .
- •Can be installed using normal screwdriver or installation pliers
- •Hinged legs designed to maximize load-bearing capacity in single or double thickness plasterboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07410.025.0125)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 3/8 in, 3 in Wd, 4-1/2 in Ht, Zinc Plated Steel (N222-217)
- FOREVERBOLT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH516114P10)
- PRECISION BRAND Arbor Shim, 0.0010x1/2 ID, Pk10 (25121)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 96 PK (R-U0-3/16-96)
- RAWLPLUG Wall Anchor, 2-3/4" L, Steel, 100 PK (R-X0-SM-04059)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 40 PK (R-S0-UNO3/16+6-3)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 36 PK (R-S0-UNO1/4+7-2)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 96 PK (R-U0-1/4-96-TB)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-1/4-96)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 50 PK (07621)
- Rawlplug Hollow Wall Anchors