Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 11/4" L, Steel, 25 PK
Mfr # R-S0-GPB/25
Zoro # G711744948
product price: $10.79
/pk 25, $0.43/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 11/4"
- Thread Size 13 mm
- Material Steel
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rawlplug
- MFR # R-S0-GPB/25
- Zoro # G711744948
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 11/4" |
Thread Size | 13 mm |
Min. Hole Depth | 11/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Drive Type | Pozi |
Minimum Material Thickness | 3/8" |
Screw Type | TwinThread |
Description
Hammer-in anchor. A revolutionary fast effective and dust free method of anchoring into plasterboard eliminating the need to drill. Steel fixing for medium and heavy weights. Expanding construction of the fixing prevents spinning in the substrate. Simple removal without harming the substrate.
- •Effective and dust free method of anchoring into plasterboard, eliminating the need to drill
- •Simple removal without harming the substrate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Brass Flat Head Solid Rivets 1/8 Diameter for 0.688 Maximum Material Thickness, 100PK (97500A125)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150, Galvanized (783YE2)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3-1/2 in L, 10 PK (FBHEXB3816312P10)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- RAWLPLUG Wall Anchor, 11/4" L, Steel, 100 PK (R-X0-GPB-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-MIX-1/4-288-2)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 96 PK (R-U0-3/16-96)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 20 PK (R-BIO-UNOT5/16+9-1)
- RAWLPLUG Wall Anchor, 2" L, Steel, 20 PK (R-S0-SM06052/20)
- DEWALT Sharkie Wall Anchor, 1-3/16" L, Plastic, 80 lbs, 190 lbs Tension Strength, 100 PK (07582-PWR)
- Rawlplug Hollow Wall Anchors