Shop All Hollow Wall Anchors
Rawlplug
Wall Anchor, 11/4" L, Steel, 12 PK
Mfr # R-S0-GPB/12
Zoro # G911744939
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 11/4"
- Thread Size 13 mm
- Material Steel
- Drive Type Pozi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rawlplug
- MFR # R-S0-GPB/12
- Zoro # G911744939
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 11/4" |
Thread Size | 13 mm |
Min. Hole Depth | 11/4" |
Details
Item | Wall Anchor |
Compatible Material | Drywall |
Material | Steel |
Drive Type | Pozi |
Minimum Material Thickness | 3/8" |
Screw Type | TwinThread |
Description
Hammer-in anchor. A revolutionary fast effective and dust free method of anchoring into plasterboard eliminating the need to drill. Steel fixing for medium and heavy weights. Expanding construction of the fixing prevents spinning in the substrate. Simple removal without harming the substrate.
- •Effective and dust free method of anchoring into plasterboard, eliminating the need to drill
- •Simple removal without harming the substrate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/16In, PK200 (4HFW2)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (FHSIA0-60062USA-100BX)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 96 PK (R-U0-1/4-96-TB)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne/Recyled Timber, 30 PK (R-BIO-UNOT1/4+8-1)
- RAWLPLUG Wall Anchor, 1-1/4" L, Polypropolyne, 96 PK (R-U0-MIX-1/4-288-2)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 20 PK (R-BIO-UNOT5/16+9-1)
- RAWLPLUG Wall Anchor, 1-1/2" L, Polypropolyne/Recyled Timber, 34 PK (R-BIO-UNOT5/16-1)
- RAWLPLUG Wall Anchor, 2" L, Steel, 20 PK (R-S0-SM06052/20)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07378)
- Rawlplug Hollow Wall Anchors